{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Stock length | 106×34 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 626064 6 | |
EAN / GTIN | 7610733200900 | |
Manufacturer number | 212.6 RE |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, with ball point powder-coated, Hexagon: 6mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | |||
Surface | nickel-plated | manganese phosphated | chrome-plated | ||
Hexagon | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | |||
Stock length | 106×34 mm | 96×38 mm | 96×38 mm | 180×32 mm | 100×28 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |