{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Stock length | 84×26 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 626064 4 | |
EAN / GTIN | 7610733200887 | |
Manufacturer number | 212.4 YE |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, with ball point powder-coated, Hexagon: 4mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | |||
Surface | nickel-plated | manganese phosphated | chrome-plated | ||
Hexagon | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | |||
Stock length | 84×26 mm | 74×29 mm | 74×29 mm | 140×25 mm | 80×22 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |