{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Stock length | 74×23 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 626064 3 | |
EAN / GTIN | 7610733200870 | |
Manufacturer number | 212.3 SY |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hexagon key L-wrench, with ball point powder-coated, Hexagon: 3mm |
|||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 74×23 mm | 66×23 mm | 66×23 mm | 129×23 mm | 129×23 mm | 126×20 mm | 71×20 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |