{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 120×40 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Type of product | Screwdrivers |
Article number | 626034 8 | |
EAN / GTIN | 7610733200825 | |
Manufacturer number | 210.8 PU |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hexagon key L-wrench powder-coated, Hexagon: 8mm |
|||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 120×40 mm | 108×44 mm | 108×44 mm | 208×44 mm | 208×44 mm | 200×36 mm | 112×32 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |