• The item cannot be ordered due to missing prices.

Hexagon key L-wrench powder-coated 6 mm

Article no.: 626034 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 6 mm
Material PB Swiss Tools special alloy
Stock length 106×34 mm
Drive profile Hexagon screwdriver
Surface powder-coated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626034 6
EAN / GTIN 7610733200818
Manufacturer number 210.6 RE

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart