{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Spanner length L | 208 mm | |
Jaw width b | 34.9 mm | |
Jaw height h1 | 6.6 mm | |
Ring thickness h2 | 9.9 mm | |
Ring ⌀ D | 30 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614905 16 | |
EAN / GTIN | 3662424065040 | |
Manufacturer number | 467BR.16 |