• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner reversible 15° offset 19 mm

Article no.: 614905 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 19 mm
Spanner length L 247 mm
Jaw width b 41.2 mm
Jaw height h1 7.4 mm
Ring thickness h2 11.2 mm
Ring ⌀ D 33.9 mm
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
with swivel head no
Ratchet reversible yes
Type of product Spanner

Identification numbers & Classifications

Article number 614905 19
EAN / GTIN 3662424065071
Manufacturer number 467BR.19

Description

Version:

Drop-forged. Ring and fork with ratchet effect. The additional ratchet mechanism at the open jaws permits quick tightening without having to re-apply the wrench. The ring end has an integral spring to prevent it slipping over the fastener being tightened – reversible for left- and right-hand tightening. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart