{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 10 | |
Width across flats | 8 mm; 10 mm; 16 mm; 12 mm; 13 mm; 14 mm; 16 mm; 17 mm; 18 mm; 19 mm | |
Ring setting | 15 degrees | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Packaging | Plastic clip | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number |
614915 10
Copy |
|
EAN / GTIN |
3662424068416
Copy |
|
Manufacturer number |
467BR.JP10
Copy |
|
Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |