{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Spanner length L | 236 mm | |
Jaw width b | 38.4 mm | |
Jaw height h1 | 7.4 mm | |
Ring thickness h2 | 10.7 mm | |
Ring ⌀ D | 32.8 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614905 18 | |
EAN / GTIN | 3662424065064 | |
Manufacturer number | 467BR.18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner reversible 15° offset 18 mm |
|||||
Manufacturing process | drop forged | drop forged | drop forged | drop forged | drop forged |
Surface | chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 32.8 mm | 33.4 mm | |||
Spanner length L | 236 mm | 239 mm | |||
Width across flats | 18 mm | 18 mm | |||
Width across flats | metric | metric | |||
Ring thickness h2 | 10.7 mm | 11.2 mm |