{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Spanner length L | 182 mm | |
maximum jaw height h1 | 6 mm | |
maximum ring height h2 max | 9 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614900 11 | |
EAN / GTIN | 4045197442055 | |
Manufacturer number | 614900 11 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, long version, Width across flats: 11mm |
||
Manufacturing process | drop forged | drop forged |
Surface | chrome-plated | chromium-plated over nickel |
Ring setting | 15 degrees | 10 degrees |
Width across flats | 11 mm | 11 mm |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 9 mm | 9 mm |