• The item cannot be ordered due to missing prices.

Combination spanner, long version 27 mm

Article no.: 614900 27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 27 mm
Spanner length L 386 mm
maximum jaw height h1 12 mm
maximum ring height h2 max 18 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614900 27
EAN / GTIN 4045197442185
Manufacturer number 614900 27

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, long version  27 mm

Combination spanner, long version 27 mm

Surface chrome-plated chromium-plated over nickel
Ring setting 15 degrees 10 degrees
Width across flats 27 mm 27 mm
Width across flats metric metric
Material Chrome vanadium steel Chrome alloy steel
maximum ring height h2 max 18 mm 18 mm
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart