{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length L | 314 mm | |
maximum jaw height h1 | 9.5 mm | |
maximum ring height h2 max | 14.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614900 22 | |
EAN / GTIN | 4045197442161 | |
Manufacturer number | 614900 22 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner, long version 22 mm |
||
maximum jaw height h1 | 9.5 mm | 9.5 mm |
Ring setting | 15 degrees | 10 degrees |
Width across flats | 22 mm | 22 mm |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 14.2 mm | 14.2 mm |
Type of product | Spanner | Spanner |