{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Spanner length L | 278 mm | |
maximum jaw height h1 | 8.5 mm | |
maximum ring height h2 max | 13 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614900 19 | |
EAN / GTIN | 4045197442130 | |
Manufacturer number | 614900 19 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, long version 19 mm |
|||
maximum jaw height h1 | 8.5 mm | 8.5 mm | 8.5 mm |
Ring setting | 15 degrees | 15 degrees | 10 degrees |
Spanner length L | 278 mm | 340 mm | 265 mm |
Width across flats | 19 mm | 19 mm | 19 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chromium-molybdenum steel | Chrome alloy steel |
Type of product | Spanner | Spanner | Spanner |