• The item cannot be ordered due to missing prices.

Combination spanner, long version 11 mm

Article no.: 614600 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 11 mm
Spanner length L 180 mm
maximum jaw height h1 6 mm
maximum ring height h2 max 9 mm
Ring setting 10 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chromium-plated over nickel
Width across flats metric
non-sparking no
Ring end deep cranked yes
Type of product Spanner

Identification numbers & Classifications

Article number 614600 11
EAN / GTIN 4062406220631
Manufacturer number 614600 11

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

HT-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, long version  11 mm

Combination spanner, long version 11 mm

maximum jaw height h1 6 mm 6 mm
Ring setting 10 degrees 15 degrees
Width across flats 11 mm 11 mm
Width across flats metric metric
Material Chrome alloy steel Chrome vanadium steel
maximum ring height h2 max 9 mm 9 mm
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart