{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 20 mm | |
Spanner length L | 280 mm | |
maximum jaw height h1 | 9 mm | |
maximum ring height h2 max | 13.1 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
non-sparking | no | |
Ring end deep cranked | yes | |
Type of product | Spanner |
Article number | 614600 20 | |
EAN / GTIN | 4062406220716 | |
Manufacturer number | 614600 20 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, long version, Width across flats: 20mm |
||
Manufacturing process | drop forged | drop forged |
Ring setting | 10 degrees | 15 degrees |
Spanner length L | 280 mm | 290 mm |
Width across flats | 20 mm | 20 mm |
Width across flats | metric | metric |
maximum ring height h2 max | 13.1 mm | 13.1 mm |
Type of product | Spanner | Spanner |