{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 32 mm | |
overall length L | 380 mm | |
maximum ring ⌀ D1 | 60 mm | |
maximum ring ⌀ D2 | 64.5 mm | |
maximum ring height h1 | 34 mm | |
maximum ring height h2 | 35 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end cranked | yes | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614843 30X32 | |
EAN / GTIN | 4045197973375 | |
Manufacturer number | 614843 30X32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |