• The item cannot be ordered due to missing prices.

Double ratchet ring spanner, Widths across flats: 19X22mm

Article no.: 614843 19X22

Select article variation and quantity

Widths across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 19 mm
Width across flats 2 22 mm
overall length L 300 mm
maximum ring ⌀ D1 35 mm
maximum ring ⌀ D2 48 mm
maximum ring height h1 24 mm
maximum ring height h2 30 mm
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ring end cranked yes
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614843 19X22
EAN / GTIN 4045197973344
Manufacturer number 614843 19X22

Description

Version:

Drop-forged. With close tolerance jaw widths. Reversible for left- and right-hand tightening, plus centre position. With unequal jaw widths, deep cranked. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart