{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 15 mm | |
overall length L | 238 mm | |
maximum ring ⌀ D1 | 28 mm | |
maximum ring ⌀ D2 | 31 mm | |
maximum ring height h1 | 20 mm | |
maximum ring height h2 | 21.5 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end cranked | yes | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614843 13X15 | |
EAN / GTIN | 4045197879462 | |
Manufacturer number | 614843 13X15 |