{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
overall length L | 290 mm | |
maximum ring ⌀ D1 | 33 mm | |
maximum ring ⌀ D2 | 35 mm | |
maximum ring height h1 | 23 mm | |
maximum ring height h2 | 24 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end cranked | yes | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614843 17X19 | |
EAN / GTIN | 4045197879493 | |
Manufacturer number | 614843 17X19 |
This article |
Recommendations |
|
---|---|---|
Double ratchet ring spanner, Widths across flats: 17X19mm |
||
Manufacturing process | drop forged | drop forged |
maximum ring height h2 | 24 mm | 11.2 mm |
maximum ring ⌀ D2 | 35 mm | 35.6 mm |
Surface | matt chrome-plated | matt chrome-plated |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |