• The item cannot be ordered due to missing prices.

Double ratchet ring spanner 12X14 mm

Article no.: 614843 12X14

Select article variation and quantity

Widths across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 12 mm
Width across flats 2 14 mm
overall length L 218 mm
maximum ring ⌀ D1 24 mm
maximum ring ⌀ D2 28 mm
maximum ring height h1 18 mm
maximum ring height h2 20.5 mm
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ring end cranked yes
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614843 12X14
EAN / GTIN 4045197879455
Manufacturer number 614843 12X14

Description

Version:

Drop-forged. With close tolerance jaw widths. Reversible for left- and right-hand tightening, plus centre position. With unequal jaw widths, deep cranked. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart