{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Spanner length L | 180 mm | |
maximum jaw height h1 | 4.5 mm | |
maximum ring height h2 max | 7.5 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 9 | |
EAN / GTIN | 4010886608012 | |
Manufacturer number | 6080170 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Combination spanner, extra long version 9 mm |
||||
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Surface | chrome-plated | chrome plated | chrome-plated | matt chrome-plated |
Spanner length L | 180 | 130 | 158 | 120 |
Width across flats | 9 | 9 | 9 | 9 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 7.5 | 8 | 8 | 8 |
Type of product | Spanner | Spanner | Spanner | Spanner |