• The item cannot be ordered due to missing prices.

Combination spanner, extra long version 8 mm

Article no.: 614750 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 8 mm
Spanner length L 170 mm
maximum jaw height h1 4.5 mm
maximum ring height h2 max 7 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614750 8
EAN / GTIN 4010886608005
Manufacturer number 6080090

Description

Version:

Ring end 15° offset. Ergonomic handy hollow shank handle. Extra long shank for deep access points. Especially suitable for high-torque high-strength screw fastenings.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, extra long version  8 mm

Combination spanner, extra long version 8 mm

Manufacturing process drop forged drop forged drop forged
maximum jaw height h1 4.5 4.5 4.5
Surface chrome-plated chrome plated matt chrome-plated
Width across flats 8 8 8
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 7 7 7
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart