Combination spanner set, extra long version, Number of keys: 8

Article no.: 614760 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Number of keys Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 8
Ring setting 15 degrees
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 614760 8
EAN / GTIN 4010886610480
Manufacturer number 6104880
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Version:

Ring end 15° offset. Ergonomic handy hollow shank handle. Extra long shank for deep access points. Especially suitable for high-torque high-strength screw fastenings.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each combination spanner No. 614750: Size 8; 9; 10; 11; 13; 14; 17; 19

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart