{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Spanner length L | 200 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 9 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 11 | |
EAN / GTIN | 4010886609743 | |
Manufacturer number | 6097490 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, extra long version 11 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
maximum jaw height h1 | 5.5 | 5.5 | 5.5 |
Surface | chrome-plated | chrome plated | matt chrome-plated |
Spanner length L | 200 | 150 | 135 |
Width across flats | 11 | 11 | 11 |
Width across flats | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner |