• The item cannot be ordered due to missing prices.

Combination spanner, extra long version, Width across flats: 34mm

Article no.: 614750 34

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 34 mm
Spanner length L 520 mm
maximum jaw height h1 15 mm
maximum ring height h2 max 23.2 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614750 34
EAN / GTIN 4010886610190
Manufacturer number 6101940

Description

Version:

Ring end 15° offset. Ergonomic handy hollow shank handle. Extra long shank for deep access points. Especially suitable for high-torque high-strength screw fastenings.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart