{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length L | 300 mm | |
maximum jaw height h1 | 9.5 mm | |
maximum ring height h2 max | 14.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 22 | |
EAN / GTIN | 4018754019304 | |
Manufacturer number | 40102222 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, long version, Width across flats: 22mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chrome-plated over nickel | chrome-plated | chromium-plated over nickel |
Ring setting | 15 degrees | 15 degrees | 10 degrees |
Spanner length L | 300 mm | 314 mm | 300 mm |
Width across flats | 22 mm | 22 mm | 22 mm |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome alloy steel |
Type of product | Spanner | Spanner | Spanner |