• The item cannot be ordered due to missing prices.

Combination spanner, long version 12 mm

Article no.: 614200 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 12 mm
    Spanner length L 180 mm
    maximum jaw height h1 6 mm
    maximum ring height h2 max 9 mm
    Ring setting 15 degrees
    Manufacturing process drop forged
    Material Chrome alloy steel
    Surface chrome-plated over nickel
    Width across flats metric
    Ring end AS drive yes
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614200 12
    EAN / GTIN 4018754019205
    Manufacturer number 40101212

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

    Standard:

    DIN 3113 B / ISO 3318 / ISO 7738

    Material:

    Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

    Note:

    AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
    • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
    • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart