{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 18 | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614210 18 | |
EAN / GTIN | 4018754058365 | |
Manufacturer number | 91131357 |
This article |
Recommendations |
|
---|---|---|
Combination spanner set, long version 18 |
||
Number of keys | 18 | 18 |
Long version | yes | |
Surface | matt chrome-plated | |
Ring setting | 10 | |
Width across flats | metric | metric |
Material | Chrome vanadium steel | |
Type of product | Spanner | Spanner |