{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Spanner length L | 265 mm | |
maximum jaw height h1 | 8.5 mm | |
maximum ring height h2 max | 13 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 19 | |
EAN / GTIN | 4018754019274 | |
Manufacturer number | 40101919 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, long version 19 mm |
|||
Surface | chrome-plated over nickel | chrome-plated | chromium-plated over nickel |
Ring setting | 15 | 15 | 10 |
Spanner length L | 265 | 278 | 265 |
Width across flats | 19 | 19 | 19 |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome alloy steel |
Type of product | Spanner | Spanner | Spanner |