{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/16 in | |
Spanner length L | 135 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 10 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 7/16 | |
EAN / GTIN | 4018754020140 | |
Manufacturer number | 40482828 |