• The item cannot be ordered due to missing prices.

Combination spanner, imperial 15/16 in

Article no.: 613520 15/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 15/16 in
Spanner length L 280 mm
maximum jaw height h1 12 mm
maximum ring height h2 max 16 mm
Ring setting 15 degrees
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 613520 15/16
EAN / GTIN 4018754020249
Manufacturer number 40484646

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile. (Sizes 3.2 − 5 with hexagon).

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, imperial  15/16 in

Combination spanner, imperial 15/16 in

maximum jaw height h1 12 12
Ring setting 15 15
Spanner length L 280 281
Width across flats imperial imperial
Width across flats 15/16 15/16
maximum ring height h2 max 16 16
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart