• The item cannot be ordered due to missing prices.

Combination spanner, imperial 1.1/8 in

Article no.: 613520 1.1/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1,1/8 in
Spanner length L 330 mm
maximum jaw height h1 8.9 mm
maximum ring height h2 max 16 mm
Ring setting 15 degrees
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 613520 1.1/8
EAN / GTIN 4018754020270
Manufacturer number 40485252

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile. (Sizes 3.2 − 5 with hexagon).

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart