{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1 in | |
Spanner length L | 300 mm | |
maximum jaw height h1 | 12 mm | |
maximum ring height h2 max | 16 mm | |
Ring setting | 15 degrees | |
Width across flats | imperial | |
Type of product | Spanner |
Article number | 613520 1 | |
EAN / GTIN | 4018754020256 | |
Manufacturer number | 40484848 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner, imperial 1 in |
||
maximum jaw height h1 | 12 | 12 |
Ring setting | 15 | 15 |
Spanner length L | 300 | 291 |
Width across flats | imperial | imperial |
Width across flats | 1 | 1 |
maximum ring height h2 max | 16 | 16 |
Type of product | Spanner | Spanner |