• The item cannot be ordered due to missing prices.

Combination spanner set, chrome-plated, Number of keys: 13ZOLL

Article no.: 613960 13ZOLL

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 13
Ring setting 15 degrees
Material Chrome vanadium steel
Surface chrome-plated
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 613960 13ZOLL
EAN / GTIN 4045197550767
Manufacturer number 613960 13ZOLL

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: 1/4; 5/16; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1 inch

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart