• The item cannot be ordered due to missing prices.

Combination spanner 10 mm

Article no.: 613500 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Norm DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 125 mm
maximum jaw height h1 5 mm
maximum ring height h2 max 9 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chromium-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613500 10
EAN / GTIN 4018754018758
Manufacturer number 40081010

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile. (Sizes 3.2 − 5 with hexagon).

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Note:

Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner  10 mm

Combination spanner 10 mm

maximum jaw height h1 5 5 5
Surface chromium-plated over nickel chrome plated matt chrome-plated
Spanner length L 125 140 125
Width across flats 10 10 10
Width across flats metric metric metric
Material Chrome alloy steel Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart