• The item cannot be ordered due to missing prices.

Combination spanner set 9

Article no.: 613510 9

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 9
Ring setting 15 degrees
Material Chrome alloy steel
Surface chrome-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613510 9
EAN / GTIN 4018754058273
Manufacturer number 91131348

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile. (Sizes 3.2 − 5 with hexagon).

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Supplied with:

1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 7; 8; 10; 13; 16; 17; 18; 19

Note:

Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner set  9

Combination spanner set 9

Number of keys 9 9 9 9 9
Surface chrome-plated over nickel phosphated chrome-plated matt chrome-plated
Ring setting 15 15 15 10
Width across flats metric metric metric metric metric
Material Chrome alloy steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart