{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 360 mm | |
maximum jaw height h1 | 14 mm | |
maximum ring height h2 max | 21 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 32 | |
EAN / GTIN | 4018754018963 | |
Manufacturer number | 40083232 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Combination spanner, Width across flats: 32mm |
||||||
Surface | chromium-plated over nickel | phosphated | chrome plated | chrome-plated | matt chrome-plated | chromium-plated over nickel |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome alloy steel |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner | Spanner |