• The item cannot be ordered due to missing prices.

Small double open ended spanner 14 mm

Article no.: 612200 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 14 mm
Spanner length L 131 mm
maximum jaw width b1 28.3 mm
maximum jaw height h 3 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chrome alloy steel
Surface non-flaking chrome-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 612200 14
EAN / GTIN 4018754018659
Manufacturer number 40061414

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Small double open ended spanner  14 mm

Small double open ended spanner 14 mm

Jaw position 1 15 degrees 15 degrees
Jaw position 2 75 degrees 75 degrees
maximum jaw height h 3 mm 6.3 mm
Surface non-flaking chrome-plated over nickel chromium-plated over nickel
Spanner length L 131 mm 160 mm
Width across flats metric metric
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart