• The item cannot be ordered due to missing prices.

Small double open ended spanner set 13

Article no.: 612400 13

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 13
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Width across flats metric
Material Chrome alloy steel
Surface chrome-plated over nickel
Type of product Spanner

Identification numbers & Classifications

Article number 612400 13
EAN / GTIN 4018754080519
Manufacturer number 96400602

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Supplied with:

1 each small double open ended spanner No. 612200 / 612205: Size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14

Downloads & documents

Compare with similar products

This article


Recommendations


Small double open ended spanner set  13

Small double open ended spanner set 13

Number of keys 13 13 13
Jaw position 1 15 degrees 15 degrees 15 degrees 15 degrees
Jaw position 2 75 degrees 15 degrees 15 degrees 15 degrees
Surface chrome-plated over nickel phosphated chrome-plated
Width across flats metric metric metric
Material Chrome alloy steel
Type of product Spanner Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart