{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Spanner length L | 160 mm | |
maximum jaw width b1 | 30.5 mm | |
maximum jaw height h | 6.3 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 75 degrees | |
Material | Chromium vanadium steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 612205 14 | |
EAN / GTIN | 4062406260651 | |
Manufacturer number | 612205 14 |