• The item cannot be ordered due to missing prices.

Small double open ended spanner 7 mm

Article no.: 612205 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 7 mm
    Spanner length L 107 mm
    maximum jaw width b1 19.8 mm
    maximum jaw height h 4.6 mm
    Jaw position 1 15 degrees
    Jaw position 2 75 degrees
    Material Chromium vanadium steel
    Surface chromium-plated over nickel
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 612205 7
    EAN / GTIN 4062406260484
    Manufacturer number 612205 7

    Description

    Version:

    With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart