{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Spanner length L | 116 mm | |
maximum jaw width b1 | 24.2 mm | |
maximum jaw height h | 3 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 75 degrees | |
Material | Chrome alloy steel | |
Surface | non-flaking chrome-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 612200 12 | |
EAN / GTIN | 4018754018635 | |
Manufacturer number | 40061212 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Small double open ended spanner 12 mm |
||
Jaw position 1 | 15 degrees | 15 degrees |
Jaw position 2 | 75 degrees | 75 degrees |
maximum jaw width b1 | 24.2 mm | 27.5 mm |
maximum jaw height h | 3 mm | 6 mm |
Spanner length L | 116 mm | 146 mm |
Width across flats | metric | metric |
Type of product | Spanner | Spanner |