• The item cannot be ordered due to missing prices.

Small double open ended spanner 3,5 mm

Article no.: 612200 3,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 3.5 mm
Spanner length L 70 mm
maximum jaw width b1 10.5 mm
maximum jaw height h 2 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chrome alloy steel
Surface non-flaking chrome-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 612200 3,5
EAN / GTIN 4018754018680
Manufacturer number 40063535

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart