{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4.5 / 5.5 | |
Diameter | 102 mm | |
recommended speed steel | 85 min-1 | |
recommended speed INOX | 40 min-1 | |
recommended speed aluminium | 120 min-1 | |
Type of product | Hole saw |
Article number | 589030 102 | |
EAN / GTIN | 082472300642 | |
Manufacturer number | 3006464L |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 102mm |
||
recommended speed aluminium | 120 min-1 | 120 min-1 |
recommended speed INOX | 40 min-1 | 40 min-1 |
recommended speed steel | 85 min-1 | 85 min-1 |
TPI | 4.5 / 5.5 | 4 / 6 |
Diameter | 102 mm | 102 mm |
Type of product | Hole saw | Hole saw |