{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4.5 / 5.5 | |
Diameter | 73 mm | |
recommended speed steel | 120 min-1 | |
recommended speed INOX | 60 min-1 | |
recommended speed aluminium | 180 min-1 | |
Type of product | Hole saw |
Article number | 589030 73 | |
EAN / GTIN | 082472300468 | |
Manufacturer number | 3004646L |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 73mm |
||
recommended speed aluminium | 180 min-1 | 180 min-1 |
recommended speed INOX | 60 min-1 | 60 min-1 |
recommended speed steel | 120 min-1 | 120 min-1 |
TPI | 4.5 / 5.5 | 4 / 6 |
Diameter | 73 mm | 73 mm |
Type of product | Hole saw | Hole saw |