{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4.5 / 5.5 | |
Diameter | 41 mm | |
recommended speed steel | 210 min-1 | |
recommended speed INOX | 105 min-1 | |
recommended speed aluminium | 315 min-1 | |
Type of product | Hole saw |
Article number | 589030 41 | |
EAN / GTIN | 082472300260 | |
Manufacturer number | 3002626L |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 41mm |
||
recommended speed aluminium | 315 min-1 | 315 min-1 |
recommended speed INOX | 105 min-1 | 105 min-1 |
recommended speed steel | 210 min-1 | 210 min-1 |
TPI | 4.5 / 5.5 | 4 / 6 |
Diameter | 41 mm | 41 mm |
Type of product | Hole saw | Hole saw |