{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4.5 / 5.5 | |
Diameter | 14 mm | |
recommended speed steel | 580 min-1 | |
recommended speed INOX | 300 min-1 | |
recommended speed aluminium | 900 min-1 | |
Type of product | Hole saw |
Article number | 589030 14 | |
EAN / GTIN | 082472300093 | |
Manufacturer number | 300099L |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 14mm |
||
recommended speed aluminium | 900 min-1 | 900 min-1 |
recommended speed INOX | 300 min-1 | 300 min-1 |
recommended speed steel | 580 min-1 | 580 min-1 |
TPI | 4.5 / 5.5 | 4 / 6 |
Diameter | 14 mm | 14 mm |
Type of product | Hole saw | Hole saw |