{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | Carbide | |
Tooth pitch | 3.2 − 4.3 mm | |
Blade length | 225 mm | |
Designation | 1156XHM | |
Suitability | _1156XHM | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 175 mm | |
Type of cutting | quick straight cutting (coarse) | |
Number of blades | 1 | |
Type of product | Sabre saw blade |
Article number | 588710 1156XHM-E | |
EAN / GTIN | 4059952534817 | |
Manufacturer number | 2608900391 |
This article |
Recommendations |
||
---|---|---|---|
Sabre saw blades set, Designation: 1156XHM-E |
|||
Number of blades | 1 | 1 | 1 |
Designation | 1156XHM | 956XHM | 1256XHM |
Blade length | 225 mm | 150 mm | 300 mm |
optimised for material | Wood with metal | Wood with metal | Wood with metal |
Saw blade material | Carbide | Carbide | Carbide |
Worktop thickness (wood with metal inclusions) | < 175 mm | < 100 mm | < 250 mm |
Type of product | Sabre saw blade | Sabre saw blade | Sabre saw blade |