{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | HCS | |
Tooth pitch | 2.5 − 4.3 mm | |
Blade length | 200 mm | |
Designation | 2345X | |
Suitability | _2345X | |
optimised for material | Wood | |
Worktop thickness (softwood) | 5-150 mm | |
Type of cutting | straight cutting (fine) | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588710 2345X | |
EAN / GTIN | 3165140169585 | |
Manufacturer number | 2608654404 |