{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 4.3 mm | |
Blade length | 300 mm | |
Designation | 1411DF | |
Suitability | _1411DF | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 250 mm | |
Type of cutting | quick straight cutting (coarse) | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588710 1411DF | |
EAN / GTIN | 3165140016285 | |
Manufacturer number | 2608654763 |
This article |
Recommendations |
||
---|---|---|---|
Sabre saw blades set, Designation: 1411DF |
|||
Number of blades | 5 | 5 | 5 |
Designation | 1411DF | 922VF | 1222VF |
Blade length | 300 mm | 150 mm | 300 mm |
Saw blade material | BiM | BiM | BiM |
Tooth pitch | 4.3 mm | 1.8 + 2.6 mm | 1.8 + 2.6 mm |
Suitability | _1411DF | _922VF | _1222VF |
Type of product | Sabre saw blade | Sabre saw blade | Sabre saw blade |